missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Four-Way-Connectors
Cylindrical Four-Way Hose Connectors to connect hoses. Useful for extending, connecting, branching, joining and repairing hoses in the laboratory.
19.15 € - 36.90 €
Specifications
Product Type | 4-Way Connector |
---|---|
Certifications/Compliance | EU Foodstuffs, RoHS |
Autoclavable | Autoclavable |
Material | PVDF |
Resistance Properties | Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15386297
|
Buerkle™
8717-0004 |
3 to 5 mm |
19.20 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15396297
|
Buerkle™
8717-0006 |
5 to 7 mm |
19.15 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15306307
|
Buerkle™
8717-0008 |
7 to 9 mm |
24.35 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15316307
|
Buerkle™
8717-0010 |
9 to 11 mm |
28.05 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15326307
|
Buerkle™
8717-0012 |
11 to 13 mm |
31.95 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15336307
|
Buerkle™
8717-0014 |
13 to 15 mm |
36.90 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- PVDF, Temperature resistant up to +160 °C max., highly resistant to chemicals
- Sterilisable
Specifications
4-Way Connector | |
Autoclavable | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
160°C |
EU Foodstuffs, RoHS | |
PVDF | |
Transparent |