missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Hose Tubing Connectors with Straight Cylindrical Nozzle
For use with various hose sizes, these tubing connectors are sterilizable.
Brand: Buerkle™ 8710-0008
10.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature resistant up to 160°C
- Highly resistant to chemicals
- Sterilizable
Specifications
EU Foodstuffs, RoHS | |
7 to 9 mm | |
PVDF | |
10 | |
Sterilizable | |
Transparent |
Hose Tubing Connector | |
Autoclavable | |
7 to 9 mm Hose | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Straight | |
160°C |