missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ PVDF (Polyvinylidene Fluoride) Three Way Stopcocks
The three-way configuration of these stopcocks permits connection of any two or all three ports
113.00 € - 154.42 €
Specifications
Description | 3-Way Stopcock |
---|---|
Material | PVDF |
Autoclavable | Autoclavable |
Pressure | 34.3 KPa |
Temperature (Metric) | 204°C max. |
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
15351671
|
Bel-Art™ SP Scienceware™
F30888-0006 |
4 mm | N/A | ||||||
15311681
|
Bel-Art™ SP Scienceware™
F30888-0008 |
6 mm | N/A | ||||||
15321681
|
Bel-Art™ SP Scienceware™
F30888-0010 |
8 mm |
154.42 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
Description
- Barbed tubulations accept rubber or plastic tubing
- Made of PVDF (polyvinylidene fluoride), a fluoroplastic resistant to most chemicals
- Withstands temperatures up to 204°C
- Maximum pressure rating 34.3 KPa (5 psi)
- Steam autoclavable
Specifications
3-Way Stopcock | |
Autoclavable | |
204°C max. | |
1 Case |
PVDF | |
34.3 KPa | |
1 | |
Rubber or Plastic Tubing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title