missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Kynar™ Standard PVDF Gas Sampling Bags

Use these bags made from corrosive-resistant Kynar™ for all your application needs. Standard Kynar™ PVDF Gas Sampling Bags feature strong seams for added durability.

Brand:  Cole-Parmer™ 01410-32

 View more versions of this product

Product Code. 11770329

  • 55.10 € / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing.
  • Max temp: 160°F (71°C)
  • Individually sealed in a dust-protected outer bag that also blocks out sunlight
  • Single-wide seam
  • Available in 2-mil and 4-mil thick style
Specifications

Specifications

Gas Sampling Bag
Septum valve
71°C
304.8x 304.8mm
304.8 mm
3.8 L
PVDF
3 mil
304.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers