missing translation for 'onlineSavingsMsg'
Learn More

GVS PX5™™ PAPR Assembly

The RPB PX5™ is a compact and versatile PAPR that changes the way people experience clean filtered air across multiple industries. Package includes PX5™, gas filter door, belt support, FR belt, flow meter, battery, and battery charger.

Brand:  GVS 03-802-FR-EUUK

Product Code. 18479655

  • 1410.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ingress protection: Certified to IP65 rating in use, and certified to IP67 rating with cleaning kit in place.
  • Sleek, considered surfaces for ease of decontamination.
  • Lightweight: Complete system weighs just 2.55 lb.
  • The PX5™ strategically distributes its weight through its vertical mounting and contours to the your back.
  • The PX5™ unit can easily be removed from the belt with the mount lock system.
  • Long-life lithium-ion battery lasts 12+ hours on fan speed 1 (low), 9+ hours on fan speed 2 (medium) and 8+ hours on fan speed 3 (high).
  • The battery is sealed inside the unit so it will not disconnect or bump off while operating.
  • HE filter removes up to 99.97% of particulates down to 0.12 microns.
  • Gas cartridge/filter range: Includes OV/AG/HE and Multi-Gas cartridges, and A2P, ABE1P, ABEK1P filters.
  • Filter safety: The filter door cannot mount to the unit unless a filter is fixed in place.
  • LED user interface indicates airflow, fan speed and battery level.
  • Alarming: Visual, audible, and vibrating alarms alert the user to low battery level, or when airflow falls below the minimum requirements due to the filter needing replacing, or an obstructed airflow.
Specifications

Specifications

Black
PAPR Assembly Kit
One Size
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers