missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Pycnometers Acc. to Gay Lussac Adjusted

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 05630237

 View more versions of this product

Product Code. 10335881

  • 122.00 € / Each
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Gay Lussac pycnometers acc. to DIN ISO 3507
  • Stopper NS 10/19 with capillary
  • Stopper top ground and polished
  • Adjusted to In (with individual certificate)
  • Accuracy: 0.001 cm³
  • Material: borosilicate glass 3.3
  • Capcity shown is nominal capacity
Specifications

Specifications

100 mL
Borosilicate Glass (3.3)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers