missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Pycnometers acc. To Gay Lussac Adjusted with Thermometer

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 05640013

 View more versions of this product

Product Code. 10010231

  • 247.00 € / Each
Estimated Shipment: 24-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Gay Lussac pycnometers acc. to DIN ISO 3507
  • Standard, adjusted, lateral capillary
  • With conical joint cap NS 7/16
  • Thermometer with joint NS 10/19
  • With frosted glass scale (measuring range: 5-35 °C, unit: 0.2 °C, filling: alcohol)
  • Adjusted to In (with individual certificate)
  • Accuracy: 0.001 cm³
  • Material: borosilicate glass 3.3
Specifications

Specifications

10 mL
Borosilicate Glass (3.3)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lenz Laborglasintrumente Pycnometers acc. To Gay Lussac Adjusted with Thermometer > 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.