Learn More
Corning™ PYREX™ Disposable Bulk Glass Serological Pipets, TD, Non-Sterile, Unplugged
Calibrated to deliver (TD) with blow-out. Corning™ Pyrex™ Disposable Bulk Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
Brand: Corning™ 7079-10N
880.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
These disposable glass pipets are calibrated 'To Deliver' with blow-out and offer long, slender, tapered tips to make pipetting go faster and easier. All pipets have negative graduations and fire-polished tips for burr-free, even flow rates. Nonsterile, unplugged, and bulk packed. Reference: ASTM E-714.

Specifications
Yes | |
Glass | |
0.1 mL | |
Round | |
0.33 oz. | |
Serological Pipet |
ASTM E714 | |
Yes | |
2 mL | |
Bulk | |
10 mL | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.