missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Amber Borosilicate Glass Class A Certified Volumetric Flask
Manufactured from borosilicate glass with amber coating on exterior surfaces to facilitate use with light sensitive solutions
139.00 € - 304.00 €
Specifications
Certifications/Compliance | ISO 1042, DIN 12664, USP, ISO/DIN, Conformity 'H' certified |
---|---|
Closure Material | Polyethylene |
Color | Amber |
Description | White enamel inscriptions |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Closure Size | Tolerance | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Tolerance | Height (Metric) | Price | Quantity & Availability | ||
11303664
|
Pyrex
3152/12AWC |
100 mL | 14/23 | ±0.08 mL | 170 mm |
223.00 €
Pack of 5 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||
11343664
|
Pyrex
3152/20AWC |
1000 mL | 24/29 | ±0.3 mL | 300 mm |
219.00 €
Pack of 2 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||
11373654
|
Pyrex
3152/06AWC |
10 mL | 10/19 | ±0.02 mL | 90 mm |
227.00 €
Pack of 5 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
11353664
|
Pyrex
3152/22AWC |
2000 mL | 29/32 | ±0.5 mL | 370 mm |
201.00 €
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||
11313664
|
Pyrex
3152/14AWC |
200 mL | 14/23 | ±0.1 mL | 210 mm |
304.00 €
Pack of 5 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||
11383654
|
Pyrex
3152/08AWC |
25 mL | 10/19 | ±0.03 mL | 110 mm |
177.00 €
Pack of 5 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||
11323664
|
Pyrex
3152/16AWC |
250 mL | 14/23 | ±0.12 mL | 220 mm |
139.00 €
Pack of 2 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||
11333664
|
Pyrex
3152/18AWC |
500 mL | 19/16 | ±0.2 mL | 260 mm |
167.00 €
Pack of 2 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||
11393654
|
Pyrex
3152/10AWC |
50 mL | 12/2 | ±0.05 mL | 140 mm |
244.00 €
Pack of 5 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||
11363654
|
Pyrex
3152/04AWC |
5 mL | 10/19 | ±0.02 mL | 70 mm |
268.00 €
Pack of 5 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||
Description
- Calibrated to tolerances required by United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
- Engraved with individual serial number
- Supplied with certificate of calibration traceable to National standards
- Conformity ‘H’ certified
- Polyethylene stopper
- White enamel inscriptions
Specifications
ISO 1042, DIN 12664, USP, ISO/DIN, Conformity 'H' certified | |
Amber | |
Borosilicate Glass | |
A |
Polyethylene | |
White enamel inscriptions | |
Yes |