missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Amber Borosilicate Glass Class A Volumetric Flask
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
10/19
12/2
14/23
19/16
24/29
29/32
Height (Metric):
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.1 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
Unit Size:
Each
Pack of 2
Pack of 5
Description
Manufactured from Pyrex™ Borosilicate Glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions. Pyrex™ Borosilicate Glass Class A Volumetric Flask complies with ISO 1042 and DIN 12664 and is conformity 'H' certified. Calibrated to the tolerance required by the United States Pharmacopoeia (USP.) Each flask is laser etched with an individual serial number batch code and date of manufacture.
- Complies with ISO 1042 and DIN 12664
- Calibrated to the tolerance required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
- Manufactured from borosilicate glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions
- Each flask is laser etched with an individual serial number batch code and date of manufacture
- Conformity 'H' certified
- Batch certificate available to download online
Specifications
Specifications
| Certifications/Compliance | ISO 1042, DIN 12664, USP, Conformity 'H' certified |
| Closure Material | Polyethylene |
| Color | Amber |
| Description | White enamel inscriptions |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 260 mm |
| Tolerance | ±0.2 mL |
| Graduated | Yes |
| Class | A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction