Learn More
Pyrex™ Amber Borosilicate Glass Class A Volumetric Flask
Manufactured from Pyrex™ Borosilicate Glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions. Pyrex™ Borosilicate Glass Class A Volumetric Flask complies with ISO 1042 and DIN 12664 and confirmity 'H' certified. Calibrated to the tolerance required by the United States Pharmacopoeia (USP.) Each flask is laser etched with an individual serial number batch code and date of manufacture.
Brand: Pyrex 3152/08A
176.70 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from Pyrex™ Borosilicate Glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions. Pyrex™ Borosilicate Glass Class A Volumetric Flask complies with ISO 1042 and DIN 12664 and is conformity 'H' certified. Calibrated to the tolerance required by the United States Pharmacopoeia (USP.) Each flask is laser etched with an individual serial number batch code and date of manufacture.
- Complies with ISO 1042 and DIN 12664
- Calibrated to the tolerance required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
- Manufactured from borosilicate glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions
- Each flask is laser etched with an individual serial number batch code and date of manufacture
- Conformity 'H' certified
- Batch certificate available to download online
Specifications
ISO 1042, DIN 12664, USP, Conformity 'H' certified | |
Amber | |
25 mL | |
110 mm | |
Yes | |
10/19 |
Polyethylene | |
White enamel inscriptions | |
Borosilicate Glass | |
±0.03 mL | |
A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.