missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Aspirator Bottle with Ground Glass Side Socket
Click to view available options
Capacity (Metric):
10,000 mL
20,000 mL
2000 mL
5000 mL
missing translation for 'unitSize'
Each
Pack of 5
Description
Manufactured from borosilicate glass
- Ground side socket (size 29/32) to accept stopcock assemblies
- Unground top neck to accept rubber stoppers
Compliance
ISO 4796
Specifications
Specifications
| Capacity (Metric) | 10,000 mL |
| Diameter (Metric) Inner Neck | 59 mm |
| Material | Borosilicate Glass |
| Height (Metric) | 398 mm |
| Product Type | Aspirator Bottle |
| Diameter (Metric) | 227 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction