missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Aspirator Bottle with Ground Glass Side Socket And Stopper

Ground neck and supplied with glass stopper

Brand:  Pyrex 1569/12DP

 View more versions of this product

Product Code. 12539965

This item is not returnable. View return policy

Description

Description

  • Complies with ISO 4796
  • Ground side socket (size 29/32) to accept stopcock assemblies
  • Ground neck
  • Supplied with glass stopper
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2000 mL
Glass stopper
29/32
Aspirator Bottle
29 mm
Borosilicate Glass
262 mm
138 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Aspirator Bottle with Ground Glass Side Socket And Stopper > Capacity: 2000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.