missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Bottles with Cap and Pouring Ring

Product Code. 15547190
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
250 mL
3500 mL
500 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.

  • Bottles complete with polypropylene screwcap and drip-free pouring ring
  • GLS 80™ screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
  • Ideal for use with viscous liquids, pastes, powders, granules and larger solids
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download
  • White enamel graduations and marking spot
  • Autoclavable
  • Screw caps and pouring rings can withstand temperatures up to 140°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Color Clear
For Use With (Application) Viscous liquids, pastes, powders, granules and larger solids
Material Borosilicate Glass
Quantity 10/Pk.
Graduations White
Autoclavable Autoclavable
Height (Metric) 252 mm
Product Type Media Bottle
Diameter (Metric) 136 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.