Learn More
Pyrex™ Borosilicate Glass Class A Certified Volumetric Flask
Manufactured from borosilicate glass for corrosion free-performance. Pyrex™ Borosilicate Glass Class A Certified Volumetric Flask features white enamel inscriptions for easy volume assessment. Includes polyethylene stopper. Conformity 'H' certified, complies with ISO 1042 and DIN 12664 and is calibrated to the tolerances required by the United States Pharmacopoeia (USP.)
Brand: Pyrex 3151/20WC
82.02 EUR valid until 2025-12-31
Use promo code "24375" to get your promotional price.
Description
Manufactured from borosilicate glass for corrosion free-performance. Pyrex™ Borosilicate Glass Class A Certified Volumetric Flask features white enamel inscriptions for easy volume assessment. Includes polyethylene stopper. Conformity 'H' certified, complies with ISO 1042 and DIN 12664 and is calibrated to the tolerances required by the United States Pharmacopoeia (USP.)
- Complies with ISO 1042 and DIN 12664
- Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
- Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National Standards
- Conformity 'H' certified
- Manufactured from borosilicate glass for corrosion-free performance
- White enamel inscriptions
- Polyethylene stopper
Specifications
Class A, ISO 1042, DIN 12664, USP, Conformity 'H' certified | |
White enamel inscriptions | |
Borosilicate Glass | |
±0.2 mL | |
A |
Polyethylene | |
500 mL | |
260 mm | |
Yes | |
19/26 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.