Learn More
Pyrex™ Borosilicate Glass Class A Volumetric Flask
Manufactured from chemically resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Class A Volumetric Flask includes white enamel inscriptions for easy volume assessment and a polyethylene stopper. Complies with ISO 1042 and DIN 12664, is calibrated to the tolerance required by the United States Pharmacopoeia (USP,) and Conformity 'H' certified.
Brand: Pyrex 3151/16
155.44 EUR valid until 2024-12-31
Use promo code "21985" to get your promotional price.
Description
Manufactured from chemically resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Class A Volumetric Flask includes white enamel inscriptions for easy volume assessment and a polyethylene stopper. Complies with ISO 1042 and DIN 12664, is calibrated to the tolerance required by the United States Pharmacopoeia (USP,) and Conformity 'H' certified.
- Complies with ISO 1042 and DIN 12664
- Calibrated to the tolerance required by the United States Pharmacopoeia (USP) which is tighter than those of ISO/DIN standards
- Each flask is laser etched with an individual serial number batch code and date of manufacture
- Batch certificate available to download online
- Conformity 'H' certified
- Manufactured from chemically resistant Pyrex™ glass
- Inscriptions in white enamel
- Polyethylene stopper
Specifications
ISO 1042, DIN 12664, USP, Conformity 'H' certified | |
White enamel inscriptions | |
Borosilicate Glass | |
±0.1 mL | |
A |
Polyethylene | |
200 mL | |
210 mm | |
Yes | |
14/23 |