missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Crystallizing Dish with Spout
Manufactured from Pyrex™ borosilicate glass for excellent chemical and thermal resistance. Pyrex™ Borosilicate Crystallizing Dishes with Spout provide a superior device for maximum evaporation to occur.
Brand: Pyrex 1471/16M
This item is not returnable.
View return policy
Description
- Integral spout for excess liquid
- Manufactured from Pyrex borosilicate glass
- Thermal resistant to 400°C
- Complies with DIN 12338
Specifications
DIN 12337 | |
2000 mL | |
Round | |
90 mm |
Flat | |
Borosilicate Glass | |
Crystallizing Dish | |
190 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction