missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap
Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.
62.70 € - 1755.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Shape | Conical |
Graduated | Yes |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Closure Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Closure Size | Price | Quantity & Availability | ||
12588866
|
Pyrex™
1137/14M |
2000 mL | 280 mm | 166 mm | 42 |
332.00 €
Pack of 5 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||
11950905
|
Pyrex™
1137/06M |
250 mL | 130 mm | 85 mm | 42 |
399.00 €
Pack of 10 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
11981518
|
Pyrex™
1137/13M |
25 mL | 76 mm | 42 mm | 22 |
373.00 €
Pack of 10 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||
11920905
|
Pyrex™
1137/02M |
50 mL | 85 mm | 51 mm | 22 |
457.00 €
Pack of 10 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||
11940905
|
Pyrex™
1137/03D |
100 mL | 105 mm | 64 mm | 30 |
585.00 €
Pack of 10 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||
11960905
|
Pyrex™
1137/08D |
500 mL | 160 mm | 105 mm | 42 |
463.00 €
Pack of 10 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
10793032
|
Pyrex™
1137/10M |
1000 mL | 210 mm | 131 mm | 42 |
62.70 €
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||
15537670
|
Pyrex™
1137/12M |
10 mL | 68 mm | 30 mm | 15 |
1040.00 €
Pack of 50 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||
11991518
|
Pyrex™
1137/18M |
3000 mL | 315 mm | 187 mm | 42 | N/A | |||
15547670
|
Pyrex™
1137/18M |
3000 mL | 315 mm | 187 mm | 42 |
1755.00 €
Pack of 20 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||
15527670
|
Pyrex™
1137/11M |
5 mL | 57 mm | 25 mm | 15 | N/A | |||
Description
Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.
- PBT screw caps with PTFE faced sealing disc
- Erlenmeyer pattern
- Manufactured from Pyrex™ Borosilicate Glass
- Highest resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
- Graduated to full capacity
Specifications
Borosilicate Glass | |
Conical | |
Yes | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title