missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Gooch Crucible with Integral Glass Sintered Disc
Ideal for drying precipitates to constant mass at 110°C. Pyrex™ Gooch Crucible includes an integral sintered disc.
Marke: Pyrex 3660/08M
142.74 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Ideal for drying precipitates to constant mass at 110°C. PyrexTM Gooch Crucible includes an integral sintered disc.
- Ideal for drying precipitates to constant mass at 110°C
- Also suitable for ignition work up to 450°C (see safety notice)
- With integral glass sintered disc
- Manufactured from chemically resistant Pyrex™ borosilicate glass
Spezifikation
With Integral Glass sintered disc | |
Borosilicate Glass | |
450°C | |
53mm | |
4 |
30mm | |
Ideal for drying precipitates to constant mass at 110°C and for ignition work up to 450°C | |
30 mL | |
Gooch crucible |