missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes

Product Code. p-8002550
Click to view available options
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
24 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
160 mm
180 mm
200 mm
Capacity (Metric):
4 mL
6 mL
8 mL
14 mL
17 mL
22 mL
23 mL
28 mL
34 mL
55 mL
73 mL
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 11970955

Brand: Pyrex 1622/09M

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.

  • Rimless medium walls: constructed for optimum performance
  • Robust construction: allows use at high temperatures up to 500deg.C
  • Conforms to: ISO 4142
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4142
Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Borosilicate Glass
For Use With Ideal for microbiology culture work
Quantity 100 Pack
Rimmed No
Diameter (Metric) 16 mm
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.