Learn More
Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes
Medium walled test tubes with rimmed edgeManufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass and excellent chemical resistance. Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for microbiology culture work.
67.10 € - 191.00 €
Specifications
Certifications/Compliance | ISO 4142 |
---|---|
Material | Borosilicate Glass |
Rimmed | Yes |
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
12549485
|
Pyrex
1620/20M |
24 mm | 55 mL | 150 mm |
191.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12539475
|
Pyrex
1620/16M |
18 mm | 28 mL | 150 mm |
162.00 €
Pack of 100 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
12559475
|
Pyrex
1620/22M |
24 mm | 73 mL | 200 mm |
135.00 €
Pack of 50 |
Estimated Shipment: 25-06-2025
Log in to see stock. |
|||
12653192
|
Pyrex
1620/15M |
18 mm | 34 mL | 180 mm |
126.00 €
Pack of 100 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||
12599465
|
Pyrex
1620/12M |
16 mm | 22 mL | 150 mm |
99.45 €
Pack of 100 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
12529485
|
Pyrex
1620/04M |
12 mm | 6 mL | 75 mm |
71.75 €
Pack of 100 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||
12519465
|
Pyrex
1620/02M |
10 mm | 4 mL | 75 mm |
67.10 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12529465
|
Pyrex
1620/06M |
12 mm | 8 mL | 100 mm |
99.00 €
Pack of 100 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||
12579465
|
Pyrex
1620/09M |
16 mm | 14 mL | 100 mm |
143.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12589465
|
Pyrex
1620/10M |
16 mm | 18 mL | 125 mm |
128.00 €
Pack of 100 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
Description
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass and excellent chemical resistance. Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for microbiology culture work.
- Rimmed medium walls: constructed for optimum performance
- Robust construction: allows use at high temperatures up to 500deg.C
- Conforms to: ISO 4142
Specifications
ISO 4142 | |
Borosilicate Glass | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.