missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Narrow Neck Flat Bottom Boiling Flask
Manufactured from Pyrex™ glass for high resistance to thermal shock. Pyrex™ Borosilicate Glass Narrow Neck Flat Bottom Boiling Flask complies with ISO 1773 standards. Excellent chemical durability for contamination-free performance. Includes white enamel marking spot while flat base prevents spillage.
Brand: Pyrex 1070/04D
10.84 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 1773
- Flat base for standing on benches and hotplates etc
- Manufactured from Pyrex™ glass for high resistance to thermal shock
- Excellent chemical durability for contamination-free performance
- With white enamel marking spot
Specifications
ISO 1773 | |
100 mL | |
110 mm | |
Flat |
18 mm | |
Borosilicate Glass | |
Narrow | |
64 mm |