missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Round Bottom Culture Tube with Screw Cap
Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.
Brand: Pyrex 1636/32MP
220.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.
- Ideal for culture work
- Manufactured from Pyrex™ borosilicate glass
- High resistance to attack from water reduces leaching of contaminants which can cause pH changes
- Phenolic screw caps with inert PTFE lined rubber disc
- Cap can withstand repeated dry heat and steam sterilisation cycles (121°C for two hours)
Specifications
Phenolic | |
100 mm | |
Ideal for culture work | |
PTFE | |
Autoclavable | |
Screw Cap |
15 mL | |
Borosilicate Glass | |
Screw cap | |
18 mm | |
18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction