missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Spare Glass Keys

Product Code. 12454761
Click to view available options
Diameter (Metric):
12.5 mm
14.5 mm
Plug Bore:
1.5 mm
2.5 mm
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 12454761

Brand: Pyrex SSD102K

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass

  • Replacement keys for SSD: series stopcocks
  • Manufactured from borosilicate glass
  • Supplied complete with key retaining device
TRUSTED_SUSTAINABILITY

Specifications

Type Spare Glass Key
Plug Bore 1.5 mm
Diameter (Metric) 12.5 mm
Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.