Learn More
Pyrex™ Borosilicate Glass Square Media-lab Bottles
Manufactured from Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Square Media-lab Bottles allow closer stacking in water baths or on shelves. Square shape provides up to 20% saving of space compared to round bottles. Each bottle includes a polypropylene cap and pouring ring. For use up to 140° C.
104.00 € - 202.00 €
Specifications
Includes | Cap and pouring ring |
---|---|
Material | Borosilicate Glass |
Closure Included | Yes |
Mouth | Wide |
Shape | Square |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
12053333
|
Pyrex
1520/04D |
100 mL | 32 mm |
104.00 €
Pack of 10 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
||||
12063333
|
Pyrex
1520/06D |
250 mL | 45 mm |
145.00 €
Pack of 10 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||
11993779
|
Pyrex
1520/08D |
500 mL | 45 mm |
202.00 €
Pack of 10 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||
12073333
|
Pyrex
1520/10D |
1000 mL | 45 mm |
198.00 €
Pack of 10 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
Description
Manufactured from Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Square Media-lab Bottles allow closer stacking in water baths or on shelves. Square shape provides up to 20% saving of space compared to round bottles. Each bottle includes a polypropylene cap and pouring ring. For use up to 140° C.
- Square shape allows closer stacking in water baths or on shelves
- Up to 20% saving of space compared to round bottles
- Bottle complete with polypropylene cap and pouring ring
- For use up to 140°C
- Printed with retrace code: downloadable batch certificate
Specifications
Cap and pouring ring | |
Yes | |
Square | |
Cap |
Borosilicate Glass | |
Wide | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.