missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Watch Glasses
Click to view available options
Diameter (Metric):
40 mm
50 mm
60 mm
80 mm
100 mm
125 mm
150 mm
200 mm
250 mm
Unit Size:
Each
Pack of 10
Beschreibung
Manufactured from heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Watch Glasses are used for evaporation work and covering heated beakers. Fire-polished edges reduce chipping and breakage.
- For evaporation work and covering heated beakers
- Manufactured from heat resisting Pyrex™ borosilicate glass
- Fire-polished edges to reduce chipping and breakage
Spezifikation
Spezifikation
| Bottom Shape | Flat |
| Material | Borosilicate Glass |
| Shape | Round |
| Type | Watch Glass |
| For Use With (Application) | Evaporation Work and Covering Heated Beakers |
| Interior Finish | Polished |
| Diameter (Metric) | 50 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur