missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Wide Neck Round Bottom Boiling Flask
Made of borosilicate glass
Brand: Pyrex 1120/08D
200.10 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 24450 and DIN 12353
- With wide neck to facilitate addition of solid samples etc
- Resistant to chemical corrosion and thermal shock

Specifications
ISO 24450, DIN 12353 | |
Borosilicate Glass | |
Wide | |
85 mm |
250 mL | |
145 mm | |
Round | |
45 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Wide Neck Round Bottom Boiling Flask > Capacity: 250mL
Spot an opportunity for improvement?Share a Content Correction