missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass, Wide-Neck, Round Media Bottles
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
150 mL
2000 mL
25 mL
250 mL
3500 mL
50 mL
500 mL
5000 mL
Description
- Bottles supplied without cap or pouring ring
- Sloping shoulders for smooth pouring action
- White graduations and marking spot
- Manufactured from temperature and chemically resistant borosilicate glass
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
Specifications
Specifications
Capacity (Metric) | 50 mL |
Capacity (English) | 1.7 oz. |
Color | Clear |
Diameter (English) | 1.8 in. |
For Use With (Application) | Ideal for mixing and storage of culture medium |
Material | Borosilicate Glass |
Quantity | 10 Pk. |
Thread Size (Metric) | GL 32 |
Certifications/Compliance | ISO 4796 |
Closure Included | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'