missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Class A Glass Cylinder with Polyethylene Stopper
Manufactured from chemically resistant Pyrex™ borosilicate glass.
Brand: Pyrex 3212/06
312.55 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 4788
- Printed with a batch code for downloadable batch certificate
- Manufactured from chemically resistant Pyrex borosilicate glass
- Graduations in white enamel for improved visibility with dark colored solutions
- Supplied with polyethylene stopper
- Robust hexagonal glass foot
Specifications
Hexagonal | |
Glass | |
A | |
193 mm | |
14/23 |
Graduated Cylinder | |
ISO 4788 | |
25 mL | |
Polyethylene Stopper | |
Polyethylene |