missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes with White Marking Spot, without Caps
Shop All Corning Products

Click to view available options
Capacity (Metric):
7.5 mL
11.5 mL
15.5 mL
19 mL
24 mL
30 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
20 mm
Thread Size:
13-415
15-415
18-415
Unit Size:
Pack of 1000
Pack of 500
Description
Designed for both tissue culture and general bacteriological work. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Specifications
| Design Type | Threaded |
| Capacity (Metric) | 15.5 mL |
| Length (Metric) | 125 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | For tissue culture work and general bacteriological use |
| Label Type | White Marking Spot |
| Packaging | Bulk |
| Thread Size | 15-415 |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction