missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Cylindrical Centrifuge Tubes
Centrifuge in sturdy glass and chemically resistant tubes. Pyrex™ Cylindrical Centrifuge Tubes come with a round base.
4.49 € - 282.00 €
Specifications
Material | Borosilicate Glass |
---|---|
No. per Pack | 40 |
Shape | Cylindrical |
Length (Metric) | 90 mm |
Max. RCF | 3000 x g |
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||||
13431859
|
Pyrex
1660/06M |
24 mm | 25 mL |
279.00 €
Pack of 40 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
13421859
|
Pyrex
1660/02M |
16 mm | 10 mL |
259.00 €
Pack of 40 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
12476987
|
Pyrex
1660/08M |
30 mm | 45 mL |
282.00 €
Pack of 40 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
11353544
|
Pyrex
1660/02M |
16 mm | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11363544
|
Pyrex
1660/06M |
24 mm | 25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Cylindrical type, round base
- Uniform glass distribution in wall and base for improved strength
- Manufactured from chemically resistant Pyrex™ glass
- Can be centrifuged at RCF values up to 3, 000
Specifications
Borosilicate Glass | |
Cylindrical | |
3000 x g |
40 | |
90 mm |