missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Glass Serological Pipets in Flip-Top Canister Pack, Sterile, Plugged

Disposable pipets are calibrated To Deliver with blow-out. Packed in flip-top canister to keep the pipets racked.

Brand:  Corning™ 7078D-10

 View more versions of this product

Product Code. 10662234

  • 385.03 € / Pack of 400
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Descripción

Descripción

These pipets are calibrated 'To Deliver' with blow-out. They are packed in a flip-top canister to keep the pipets racked. These pipet canisters come sealed in polyethylene bags for sterility. ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.

TRUSTED_SUSTAINABILITY
Especificaciones

Especificaciones

Yes
ASTM E714
Sterile
0.1 mL
2 mL
0.33 oz.
10 mL
Serological Pipet
Yes
Borosilicate Glass
Yes
11.8 in.
Round
Orange
300 mm
Single-use
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales