Learn More
Corning™ PYREX™ Disposable Glass Serological Pipets, Sterile
Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
Brand: Corning™ 7078-1N
Description
Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
Designed for the larger-volume user, these pipets are calibrated 'To Deliver' with blow-out, and are packed to permit easy access to several pipets at a time without contaminating the entire case. Similar to Cat. No. 7077, except multi-packed in plastic bags. New ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Order Info
Multipacked in plastic bags
Specifications
ASTM E714 | |
Sterile | |
0.1 mL | |
0.2 mL | |
0.03 oz. | |
1 mL | |
Serological Pipet |
Borosilicate Glass | |
Yes | |
11.41 in. | |
Round | |
Yellow | |
290 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.