missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Glass Serological Pipets, Sterile

Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Brand:  Corning™ 7078-10N

 View more versions of this product

Product Code. 13053093

  • 69.35 € / Pack of 120
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Designed for the larger-volume user, these pipets are calibrated 'To Deliver' with blow-out, and are packed to permit easy access to several pipets at a time without contaminating the entire case. Similar to Cat. No. 7077, except multi-packed in plastic bags. New ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Order Info

Multipacked in plastic bags

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM E714
Sterile
0.1 mL
Round
Orange
290 mm
Borosilicate Glass
Yes
2 mL
0.33 oz.
10 mL
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers