missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask
GREENER_CHOICE

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Brand:  Corning™ 4980-25

156.75 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12580056

  • 170.00 € / Pack of 12
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Top style: Reinforced tooled
25 mL
10 to 25 mL
2.55 in.
No Stopper
48/Cs.
Large Enamel Marking
Narrow
41 mm
1.61 in.
Borosilicate Glass
5 mL
6.5 cm
Narrow Mouth
12/Pk.
Reusable
Non-sterile
0
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.