Learn More
Pyrex™ Glass Cylinder with Polyethylene Stopper and Detachable Foot
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper and Detachable Foot is an excellent device for measuring and mixing liquids in a laboratory.
Brand: Pyrex 3215/08P
38.62 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper and Detachable Foot is an excellent device for measuring and mixing liquids in a laboratory.
- Borosilicate glass cylinder: white enamel graduations for optimal visibility
- Hexagonal detachable polyethylene foot: absorbs impact, reduces breakage and provides stability
- Interchangeable: polyethylene stopper
- Class B
- Complies with: DIN 12680, BS 604, ISO 4788
- Replacement parts: available separately
Specifications
Hexagonal | |
Round | |
±1 mL | |
BS 604, DIN 12680, ISO 4788 | |
50 mL | |
Detachable Foot, Polyethylene Stopper | |
19/26 | |
1 mL |
White | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
195 mm | |
White enamel | |
Polyethylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.