missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Glass Cylinder with Polyethylene Stopper and Detachable Foot

Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper and Detachable Foot is an excellent device for measuring and mixing liquids in a laboratory.

Brand:  Pyrex 3215/12P

87.59 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11313574

  • 92.20 € / Pack of 2
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper and Detachable Foot is an excellent device for measuring and mixing liquids in a laboratory.

  • Borosilicate glass cylinder: white enamel graduations for optimal visibility
  • Hexagonal detachable polyethylene foot: absorbs impact, reduces breakage and provides stability
  • Interchangeable: polyethylene stopper
  • Class B
  • Complies with: DIN 12680, BS 604, ISO 4788
  • Replacement parts: available separately

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
±2 mL
BS 604, DIN 12680, ISO 4788
250 mL
Detachable Foot, Polyethylene Stopper
29/32
2 mL
White
Graduated Cylinder
Borosilicate Glass
B
320 mm
White enamel
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers