missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Glass Graduated Cylinder, Class A, Works Certified
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.
130.00 € - 450.00 €
Specifications
Base Type | Hexagonal |
---|---|
Certifications/Compliance | BS 604, DIN 12680, ISO 4788 |
Class | A |
Type | Graduated Cylinder |
Scale Color | White |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
13461859
|
Pyrex
3201/16WC |
1000 mL | 10 mL |
450.00 €
Pack of 2 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
11353554
|
Pyrex
3201/16WC |
1000 mL | 10 mL | N/A | |||||
11323554
|
Pyrex
3201/10WC |
100 mL | 1 mL |
203.00 €
Pack of 2 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
11393544
|
Pyrex
3201/04WC |
10 mL | 0.2 mL |
130.00 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
11363554
|
Pyrex
3201/18WC |
2000 mL | 20 mL |
318.00 €
Each |
In Stock
Log in to see stock. |
||||
11333554
|
Pyrex
3201/12WC |
250 mL | 2 mL |
262.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
11303554
|
Pyrex
3201/06WC |
25 mL | 0.5 mL |
203.00 €
Pack of 2 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
11343554
|
Pyrex
3201/14WC |
500 mL | 5 mL |
323.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
11383544
|
Pyrex
3201/02WC |
5 mL | 0.1 mL |
169.00 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
11313554
|
Pyrex
3201/08WC |
50 mL | 1 mL |
192.00 €
Pack of 2 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
Description
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.
- Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
- Class A: conformity certified to German calibration regulations, imprinted with conformity symbol "H"
- Batch certification: inscribed with individual serial number for traceability to national standards
- Complies: ISO 4788
Specifications
Hexagonal | |
A | |
White | |
Borosilicate Glass | |
White enamel |
BS 604, DIN 12680, ISO 4788 | |
Graduated Cylinder | |
Round | |
Certificate Showing Exact Volume Contained at 5 Points on the Scale |