missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Gooch Crucible Adapter
For applications such as filtering and washing precipitates prior to drying
20.42 € - 292.00 €
Specifications
For Use With (Application) | Useful for filtering and washing precipitates prior to drying |
---|---|
For Use With (Equipment) | Gooch crucible |
Material | Borosilicate Glass |
Product Type | Gooch adapter |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11367984
|
Pyrex
3690/02M |
60mm | N/A | ||||||
12693192
|
Pyrex
3690/02M |
60mm |
255.00 €
Pack of 10 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
12693202
|
Pyrex
3690/08M |
78mm |
292.00 €
Pack of 10 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
11387984
|
Pyrex
3690/08M |
78mm | N/A | ||||||
11377984
|
Pyrex
3690/04M |
68mm | N/A | ||||||
12643202
|
Pyrex
3690/04M |
68mm |
262.00 €
Pack of 10 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- Allows Gooch crucibles to be fitted to a Büchner filter flask
- Useful for filtering and washing precipitates prior to drying
Specifications
Useful for filtering and washing precipitates prior to drying | |
Gooch crucible | |
Borosilicate Glass | |
Gooch adapter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title