missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Hirsch Pattern Vacuum Filtration Funnel with Sintered Glass Disc
missing translation for 'orderingAttributeHoverText'
Porosity:
3
missing translation for 'unitSize'
Each
Description
- Hirsch pattern vacuum filtration funnel with sintered glass disc
- Manufactured from Pyrex™ borosilicate glass for high resistance to chemical attack
- Ideal for filtering semi-micro quantities of material
Specifications
Specifications
| Diameter (Metric)Top | 35mm |
| Material | Borosilicate Glass |
| Cone Size | 14/23 |
| For Use With (Application) | For filtering semi-micro quantities of material |
| Diameter (Metric) Disc | 12mm |
| Includes | Sintered glass disc |
| Porosity | 3 |
| Pore Size | 16 to 40μm |
| Product Type | Filter Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction