missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Jacketed Beakers
398.77 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
600 mL
1000 mL
2000 mL
Description
- With integral jacket through which a temperature controlling medium can be circulated
- Manufactured from heat resistant Pyrex™ borosilicate glass
- With PTFE screwthread connectors for simple and safe connection of 9mm bore tubing
Specifications
Description | Connection: PTFE Screw Thread |
Diameter (Metric) Inner | 80 mm |
Diameter (Metric) Outer | 110 mm |
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass |
For Use With (Application) | Maintaining Samples at a Constant Temperature |
Height (Metric) | 235 mm |
Height (Metric) Inner | 215 mm |
Includes | PTFE Screw Thread Connector, Integral Jacket |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'