missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Petri Dishes
Manufactured from Pyrex™ borosilicate glass for superior chemical resistance and clarity. Pyrex™ Borosilicate Glass Petri Dishes are a reliable choice for growing bacteria or fungi under laboratory conditions.
201.00 € - 482.00 €
Specifications
Closure Included | Closure Included |
---|---|
Closure Material | Borosilicate Glass |
Material | Borosilicate Glass |
Shape | Round |
Type | Petri Dish |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
12013333
|
Pyrex
1480/02D |
55 mm | 20 mm |
217.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
12023333
|
Pyrex
1480/06D |
75 mm | 20 mm |
201.00 €
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12033333
|
Pyrex
1480/08D |
94 mm | 20 mm |
338.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
12043333
|
Pyrex
1480/10D |
114 mm | 20 mm |
318.00 €
Pack of 10 |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||
11333704
|
Pyrex
1480/12D |
143 mm | 30 mm |
482.00 €
Pack of 10 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
Description
- Specially formed to ensure even wall thickness and consistent optical performance
- Autoclavable
- Tight fitting lid safeguards clean environment
Specifications
Closure Included | |
Borosilicate Glass | |
Petri Dish |
Borosilicate Glass | |
Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title