missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with PTFE Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key features a vertical white stripe and central blue ribbon to facilitate accurate reading of the meniscus. Funnel top makes filling easier and safer. Includes grease-free interchangeable PTFE key with 1.5mm bore.
66.70 € - 91.20 €
Specifications
Material | Borosilicate Glass |
---|---|
Includes | PTFE Key with 1.5 mm Bore |
Scale | Blue |
Stopcock Material | PTFE |
Type | Schellbach Buret |
Product Code | Brand | Capacity (Metric) | Graduations | Length (Metric) | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Length (Metric) | Tolerance | Price | Quantity & Availability | ||
12134232
|
Pyrex
492092 |
10 mL | 0.05 mL | 620 mm | ±0.03 mL |
66.70 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
12184232
|
Pyrex
492094 |
25 mL | 0.05 mL | 820 mm | ±0.03 mL |
76.90 €
Each |
In Stock
Log in to see stock. |
||
12164232
|
Pyrex
492093 |
25 mL | 0.1 mL | 620 mm | ±0.05 mL |
72.50 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||
12114242
|
Pyrex
492095 |
50 mL | 0.1 mL | 820 mm | ±0.05 mL |
91.20 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
Description
- Complies with ISO 385
- Graduations and inscriptions in blue enamel
- Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
- With funnel top to make filling easier and safer
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from chemically resistance borosilicate glass
- Grease free interchangeable PTFE key with 1.5mm bore
Specifications
Borosilicate Glass | |
Blue | |
Schellbach Buret | |
ISO 385 |
PTFE Key with 1.5 mm Bore | |
PTFE | |
Class AS |