missing translation for 'onlineSavingsMsg'
Learn More
Pyrex™ Low-form Griffin Beakers Product Code.: 12098992
Estimated Shipment: 26-05-2025
to see stock.
Add to basket

Pyrex™ Low-form Griffin Beakers

Product Code. 12098992
3000 mL
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L
This item is not returnable. View return policy

Product Code. 12098992

Brand: Pyrex 1000/30D

Estimated Shipment: 26-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.

Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.

  • Complies with ISO 3819 and DIN 12331
  • Manufactured from Pyrex™ borosilicate glass
  • Excellent thermal performance
  • High resistance to chemical attack
  • White graduations and marking spot
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 150 mm
Capacity (Metric) 3000 mL
Material Borosilicate Glass
Height (Metric) 210 mm
Quantity 4 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Scale White Graduated Scale

Product Information

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Low-form Griffin Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.