missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Media Bottle High-Temperature Caps, Open-Top
Click to view available options
Thread Size (Metric):
GL 25
GL 32
GL 45
Description
These are various sizes and types of screw caps for use with storage bottles.
Specifications
Specifications
Color | Red |
Material | PBT |
No. per Case | 10/Cs. |
No. per Pack | 10/Pk. |
Sterility | Non-sterile |
Thread Size (Metric) | GL 25 |
Closure Color | Red |
Product Type | Open Top Cap |
For Use With (Equipment) | Storage bottle |
Closure Material | PBT |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction