missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Pear-Shaped Centrifuge Tubes
Complies with ASTM D96 and D-1966
Brand: Pyrex 3440/02M
198.55 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Complies with ASTM D96 and D-1966
- For the determination of water and sediment in petroleum products
- Graduated in white enamel: - Lower stem graduated 0mL to 1.5mL in 0.1mL divisions - Upper body graduated 1.5mL to 5mL in 0.5mL divisions and from 5mL to 10mL in 1mL divisions
Specifications
ASTM D96, D-1966 | |
Borosilicate Glass | |
Pear | |
0 to 1.5 mL in 0.1 mL increments lower stem, 1.5 to 5 mL in 0.5 mL increments and from 5 to 10 mL in 1 mL increments upper body |
100 mL | |
For the determination of water and sediment in petroleum products | |
157 mm | |
Centrifuge Tube |