missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Polypropylene Flask Closures
Designed for culture tubes and flasks with long rimless necks
Brand: Corning™ 26797-38
This item is not returnable.
View return policy
Description
These Corning polypropylene closures are designed for culture tubes and flasks with long rimless necks. Closure offers two positions: open for gas exchange or closed for humidified environment. Internal drip ring minimizes contamination. Closures are autoclavable at 121°C.
Closure ending in -25 fits Cat. No. 4442-125.
Closure ending with -38 fits Cat. Nos. 4442-250, 4442-500, 4442-1 L, and 4442-2L.

Specifications
Natural | |
Natural | |
Culture tubes and flasks with long ri mLess necks | |
50/Pk. | |
Autoclavable | |
Non-sterile |
Polypropylene | |
3.8 cm | |
100/Cs. | |
Cap, Flask | |
Reusable | |
38 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ PYREX™ Polypropylene Flask Closures > 38 mm; Natural
Spot an opportunity for improvement?Share a Content Correction