missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ PTFE Bottle Pourer
Click to view available options
Thread Size (Metric):
54 mm
Unit Size:
Each
Description
- Manufactured from white PTFE and blue polypropylene
- Aids the dispensing of liquids from bottles and flasks with a GL 45 screwthread
- Provides greater control of flow with large capacity bottles that can be difficult to handle
- Supplied complete with venting tube and attached PTFE cap
- Temperature resistance to 140°C
- Autoclavable
- Dishwasher safe
Specifications
Specifications
| Color | Light Blue |
| Material | PTFE |
| Quantity | 1Each |
| Temperature Range (Metric) | 140°C |
| Thread Size (Metric) | 54 mm |
| Neck Finish | 54 mm |
| Product Type | Pouring Spout |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction