missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Short Stem Glass Funnel
Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.
Brand: Pyrex 2140/14M
86.69 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.
- With 60° bowl angle for precise fitting of filter paper
- Manufactured from chemical and heat resistant Pyrex™ borosilicate glass
Specifications
200mm | |
Borosilicate Glass | |
NF B 35 032 | |
193mm |
24mm | |
345 mm | |
320 to 385mm (Filter paper size) | |
Short stem funnel |