missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged

Ideal for use in confined areas such as hoods

Brand:  Corning™ 7078B-1

 View more versions of this product

Product Code. 10736323

  • 354.20 € / Pack of 500
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Cat. No. 7078B-50 features negative and reverse graduations.

Compliance

Calibrated To Deliver (TD) with blow-out.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Borosilicate Glass
Yes
8.4 in.
Round
0.03 oz.
1 mL
Serological Pipet
Yes
Sterile
0.01 mL
0.5 mL
Multi-pack
Yellow
215 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers